Shop ZORO SELECT

Thin Wall Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, Steel

  • Mfr # EZ-310-624
  • Zoro # G309228270
CAD Available

product price: 
$
61.65
/ea

Key Features

CAD Drawing
Internal Thread Size
3/8"-24
Material
Steel
Overall Length
1/2 in
Insert Diameter
1/2 in
External Thread Size
1/2"-13
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-310-624
Zoro #
G309228270
UPC #
847554010549
Country of Origin
United States

Dimensions

Internal Thread Size
3/8"-24
Overall Length
1/2 in
Insert Diameter
1/2 in
External Thread Size
1/2"-13
Drill Bit Size
29/64
Minimum Installation Depth
9/16 in
Compatible Tap Size
1/2"-13
Maximum Hole Diameter
0.453 in
Wire Rope Length
1/2 in
Length
1/2 in

Details

CAD Available
Yes
Item
Self Locking Thread Insert
Material
Steel
Wall Type
Thin Wall
Thread Type
Coarse, Fine
Installation Method
Drive Tool
Tensile Strength (PSI)
78,300 psi
Finish
Black Phosphate
Includes
(10) Threaded Inserts, Drill, Tap and Drive-Tool
Brinell Hardness
163
Compatible Material
Metal
System of Measurement
Inch
Features
Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium
Drive Type
Slotted
Material Grade/Class
12L14
Internal Thread Fit
2B
Thread Direction
Right Hand
External Thread Fit
2A
Tensile Strength
78,300 psi
Shell Material
Steel

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 1/2 In.-13, Drill Bit Size 29/64, External Thread Fit 2A, External Thread Size 1/2 In.-13, Finish Black Phosphate, Insert Diameter 1/2 in, Internal Thread Fit 2B, Internal Thread Size 3/8 In.-24, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.453 in, Minimum Installation Depth 9/16 in, Overall Length 1/2 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Fine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products