Shop ZORO SELECT

Standard Wall Self Locking Thread Insert, 1/2"-20 Int Thrd Sz, Steel

  • Mfr # EZ-329-820
  • Zoro # G509228148
CAD Available

product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Internal Thread Size
1/2"-20
Material
Steel
Overall Length
21/32 in
Insert Diameter
3/4 in
External Thread Size
3/4"-10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-329-820
Zoro #
G509228148
UPC #
847554010440
Country of Origin
United States

Dimensions

Internal Thread Size
1/2"-20
Overall Length
21/32 in
Insert Diameter
3/4 in
External Thread Size
3/4"-10
Drill Bit Size
21/32
Minimum Installation Depth
3/4 in
Compatible Tap Size
3/4"-10
Maximum Hole Diameter
0.656 in
Wire Rope Length
21/32 in
Length
21/32 in

Details

CAD Available
Yes
Item
Self Locking Thread Insert
Material
Steel
Wall Type
Standard Wall
Thread Type
Coarse, Fine
Installation Method
Drive Tool, Screwdriver
Tensile Strength (PSI)
78,300 psi
Includes
(10) Threaded Inserts, Drill, Tap and Drive-Tool
Finish
Black Phosphate
Brinell Hardness
163
Drive Type
Slotted
Features
Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium
Material Grade/Class
12L14
System of Measurement
Inch
Compatible Material
Metal
Internal Thread Fit
2B
External Thread Fit
2A
Thread Direction
Right Hand
Tensile Strength
78,300 psi

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 3/4 In.-10, Drill Bit Size 21/32, External Thread Fit 2A, External Thread Size 3/4 In.-10, Finish Black Phosphate, Insert Diameter 3/4 in, Internal Thread Fit 2B, Internal Thread Size 1/2 In.-20, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.656 in, Minimum Installation Depth 3/4 in, Overall Length 21/32 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Fine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products