Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Outlet, Steel, FNPT, 1-1/2in.

  • Mfr # 300810350271

  • Zoro # G8363747


product price: $59.79
/ea

Key Features

Pipe Fitting Material
LF2 Low Temperature Steel
Specific Fitting Shape
Threaded Outlet
Pipe Fitting Schedule/Class
Class 3000
Pipe Size
1-1/2"
Standards
ASTM A-350/ASME SA-350MSS SP-97, ASME B31.1, ASME B16.11, ASME B16.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300810350271
Zoro #
G8363747
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Tube Size
1-1/2"
Fitting Side A Outside Diameter
2 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
1 7/16 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Item
Threaded Outlet
Pipe Fitting Material
LF2 Low Temperature Steel
Specific Fitting Shape
Threaded Outlet
Pipe Fitting Schedule/Class
Class 3000
Standards
ASTM A-350/ASME SA-350MSS SP-97, ASME B31.1, ASME B16.11, ASME B16.9
Fitting Connection Type
FNPT
Max. Pressure
3000 psi @ 100 Degrees F
Specific Pipe Fitting Shape
Outlet
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Outlet
Maximum Operating Pressure
3,000 psi @ 100 Degrees F
Fitting Side B Type
NPT
Class
Class 3000
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Application
Natural Gas, Non-Potable Water, Oil
Finish/Coating
Phosphate
Fitting Side A Type
NPT
Material Grade
LF2
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
11 1/2

Description

Outlet, Low Temperature Steel, Phosphate, LF2, Class Class 3000, 1 1/2 in, Female, NPT, 2 1/2 in, 11 1/2, 1 1/2 in, Female, NPT, 3,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.