Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Outlet, Steel, FNPT, 2in.

  • Mfr # 400340350271

  • Zoro # G7841976


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
LF2 Low Temperature Steel
Specific Fitting Shape
Outlet
Pipe Fitting Schedule/Class
Class 3000
Pipe Size
2"
Specific Pipe Fitting Shape
Outlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400340350271
Zoro #
G7841976
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2"
Pipe Size (Fittings)
2"
Pipe Size - Pipe Fitting
2"
Tube Size
2"
Overall Length
1 11/16 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
3 in
Fitting Side B Nominal Pipe Size
2 in

Details

Item
Threaded Outlet
Pipe Fitting Material
LF2 Low Temperature Steel
Specific Fitting Shape
Outlet
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Outlet
Basic Pipe Fitting Shape
Threadolet
Max. Pressure
3000 psi @ 100 Degrees F
Fitting Schedule/Class
Class 3000
Standards
ASME B16.11, ASME B16.9, ASME B31.1, ASTM A-350/ASME SA-350MSS SP-97
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
Material Grade
LF2
Application
Natural Gas, Non-Potable Water, Oil
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Finish/Coating
Phosphate
Class
Class 3000
Maximum Operating Pressure
3,000 psi @ 100 Degrees F
Fitting Side A Pipe Threading
11 1/2
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side B Type
NPT

Description

Outlet, Low Temperature Steel, Phosphate, LF2, Class Class 3000, 2 in, Female, NPT, 3 in, 11 1/2, 2 in, Female, NPT, 3,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.