Zoro Homepage

Threaded Raise Face, Carbon Steel, 285 psi

  • Mfr # 140-022-000

  • Zoro # G7899166


product price: $54.89
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Raised Face Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Threaded On
Max. Pressure
285 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140-022-000
Zoro #
G7899166
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
2-1/2"
Pipe Size - Pipe Fitting
2-1/2"
Nominal Pipe Size
2 1/2 in
Overall Length
1 1/16 in

Details

Item
Threaded Raise Face
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Raised Face Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Threaded On
Max. Pressure
285 psi
Fitting Connection Type
Threaded On
Standards
ASME B16.5
Compliance
A105
Basic Pipe Fitting Shape
Flange
Fitting Schedule/Class
Class 150
Temp. Range
-20 Degrees to 100 Degrees F
Specific Pipe Fitting Shape
Raised Face Flange
Basic Pipe Fitting Material
Metal
Maximum Operating Pressure
285 psi
Class
Class 150
Connection Surface
Raised Face

Description

Threaded Flange, Raised Face, 2 1/2 in Nominal Pipe Size, Flanged x FNPT, 1 1/16 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.