Threaded Raise Face, Carbon Steel, 285 psi
Mfr # 140-032-000
Zoro # G7942855
product price: $70.89
/eaKey Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Raised Face Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Threaded On
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140-032-000
Zoro #
G7942855
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size - Pipe Fitting
3-1/2"
Pipe Size (Fittings)
3-1/2"
Overall Length
1 3/16 in
Nominal Pipe Size
3 1/2 in
Details
Item
Threaded Raise Face
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Raised Face Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Threaded On
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 100 Degrees F
Basic Pipe Fitting Shape
Flange
Max. Pressure
285 psi
Specific Pipe Fitting Shape
Raised Face Flange
Fitting Schedule/Class
Class 150
Fitting Connection Type
Threaded On
Compliance
A105
Standards
ASME B16.5
Maximum Operating Pressure
285 psi
Class
Class 150
Connection Surface
Raised Face
Description
Threaded Flange, Raised Face, 3 1/2 in Nominal Pipe Size, Flanged x FNPT, 1 3/16 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.