Threaded Raise Face, Carbon Steel, 740 psi
Mfr # 340-003-000
Zoro # G7801132
product price: $44.29
/eaKey Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Raised Face Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Threaded
Fitting Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
340-003-000
Zoro #
G7801132
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Overall Length
15/16 in
Nominal Pipe Size
3/4 in
Details
Item
Raised Face Flange
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Raised Face Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Threaded
Fitting Connection Type
Threaded
Max. Pressure
740 psi
Basic Pipe Fitting Material
Metal
Compliance
A105
Basic Pipe Fitting Shape
Flange
Fitting Schedule/Class
Class 150
Temp. Range
-20 Degrees to 100 Degrees F
Standards
ASME B16.5
Specific Pipe Fitting Shape
Raised Face Flange
Class
Class 300
Connection Surface
Raised Face
Maximum Operating Pressure
740 psi
Description
Threaded Flange, Raised Face, 3/4 in Nominal Pipe Size, Flanged x FNPT, 15/16 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.