Zoro Homepage

Threaded Raise Face, Carbon Steel, 740 psi

  • Mfr # 340-030-000

  • Zoro # G8266824


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Raised Face Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Threaded
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340-030-000
Zoro #
G8266824
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Nominal Pipe Size
3 in
Overall Length
1 5/8 in

Details

Item
Raised Face Flange
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Raised Face Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Threaded
Fitting Schedule/Class
Class 150
Temp. Range
-20 Degrees to 100 Degrees F
Specific Pipe Fitting Shape
Raised Face Flange
Basic Pipe Fitting Material
Metal
Standards
ASME B16.5
Basic Pipe Fitting Shape
Flange
Compliance
A105
Fitting Connection Type
Threaded
Max. Pressure
740 psi
Connection Surface
Raised Face
Maximum Operating Pressure
740 psi
Class
Class 300

Description

Threaded Flange, Raised Face, 3 in Nominal Pipe Size, Flanged x FNPT, 1 5/8 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.