Zoro Homepage

Threaded Rod, 1"-5, Steel, Zinc Finish, 10 in Length

  • Mfr # STDG2ZPL1510

  • Zoro # G6668496


product price: $76.59
/pk 3, $25.53/ea
Sold in multiples of 2 for $153.18
Free Shipping & Returns

Key Features

Thread Size
1"-5
Overall Length
10 in
Material
Steel
Thread Type
ACME
Tensile Strength
74,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STDG2ZPL1510
Zoro #
G6668496
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-5
Overall Length
10 in
Screw Dia.
1 in
Length
10 in
Dia./Thread Size
1"-5

Details

Item
ACME Screw
Material
Steel
Thread Type
ACME
Tensile Strength
74,000
System of Measurement
Inch
Thread Direction
Left Hand
Finish
Plain
Meets/Exceeds
SAE J429-11, ASME B1.5
Rockwell Hardness
B80 to 100 Hr.
Thread Class
2G
Color
Zinc Clear
Yield Strength (PSI)
57,000
Fastener Thread Direction
Left Hand
Fastener Finish
Zinc
Fastener Thread Type
ACME
Material Grade
Low Carbon
Basic Material
Steel

Description

ACME Screw, Material Grade/Class Grade 2, Material Steel, Finish Zinc-Plated, Thread Size 1 In.-5, Overall Length 10 in, Tensile Strength 74,000, System of Measurement Inch, Thread Direction Left Hand, Includes Nuts No, Color Zinc Clear, Rockwell Hardness B80 to 100 Hr., Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.