Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Rod, 1/2"-10, Stainless Steel, Stainless Steel Finish, 14 in Length

  • Mfr # STDSS121014

  • Zoro # G7020255


product price: $128.99
/pk 3, $43.00/ea
Sold in multiples of 2 for $257.98
Free Shipping & Returns

Key Features

Thread Size
1/2"-10
Material
Stainless Steel
Material Grade/Class
18-8
Thread Type
ACME
Tensile Strength
70,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STDSS121014
Zoro #
G7020255
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-10
Overall Length
14 in
Screw Dia.
0.5 in
Length
14 in
Dia./Thread Size
1/2"-10

Details

Item
ACME Screw
Material
Stainless Steel
Material Grade/Class
18-8
Thread Type
ACME
Tensile Strength
70,000
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Meets/Exceeds
SAE J429-11, ASME B1.5
Color
Stainless Steel
Thread Class
2G
Rockwell Hardness
70 HRB min.
Fastener Finish
Stainless Steel
Fastener Thread Direction
Right Hand
Fastener Thread Type
ACME
Material Grade
18-8
Yield Strength (PSI)
30,000
Basic Material
Stainless Steel

Description

ACME Screw, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #10, Overall Length 14 in, Tensile Strength 70,000, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Color Stainless Steel, Rockwell Hardness 70 HRB min., Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.