This item is Discontinued.

No Product Image Available

Threaded Rod, 5/8"-11, 2 ft., Nylon 6/6, Plain Finish (Discontinued)

  • Mfr # 3862511TR-2FT
  • Zoro # G0312121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3862511TR-2FT
Zoro #
G0312121
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Overall Length
2 ft.

Details

Item
Threaded Rod
Material
Nylon 6/6
Thread Type
UNC
Tensile Strength
2303 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Natural
Meets/Exceeds
IFI
Rockwell Hardness
Not Rated
Temp. Range
-40 Degrees to 185 Degrees F
Threaded Rod Finish
Plain
Threaded Rod Color
Off-White
Color
Off-White

Description

Threaded Rod, Material Nylon 6/6, Finish Natural, Thread Size 5/8 In.-11, Overall Length 2 ft., Tensile Strength 2303 psi, System of Measurement Inch, Thread Direction Right Hand, Color Off-White, Rockwell Hardness Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.