Zoro Homepage

Threaded Stud, Black Oxide, 200 PK

  • Mfr # U22320.050.0300

  • Zoro # G5626643


product price: $506.99
/pk 200, $2.53/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade L7
Thread Type
UNC
Tensile Strength
125,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U22320.050.0300
Zoro #
G5626643
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Overall Length
3 in
Length
3 in

Details

Item
Threaded Stud
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade L7
Thread Type
UNC
Tensile Strength
125,000 psi
Minimum Yield Strength
105,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Black Oxide
Threaded Rod Finish
Black Oxide
Material Quality Standards
ASTM A320
Meets/Exceeds
ASTM A320
Min. Tensile Strength (PSI)
115,000 to 125,000
Temp. Range
-150 Degrees to 752 Degrees F
Rockwell Hardness
Max C39
Min. Tensile Strength
115,000 psi
Minimum Temperature
-150 Degrees F
Temp. Range (F)
-150 Degrees to 752 Degrees
Maximum Temperature
752 Degrees F
Threaded Rod Thread Type
UNC
Threaded Rod Material Grade
Grade L7
Threaded Rod Material
Steel

Description

Fully Threaded Stud, Material Grade/Class Grade L7, Material Steel, Finish Plain, Thread Size 1/2 In.-13, Overall Length 3 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Material Quality Standards ASTM A320, Maximum Temperature 752 Degrees F, Minimum Temperature -150 Degrees F, Minimum Yield Strength 105,000 psi, Rockwell Hardness Max C39, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.