Zoro Homepage

Threadlocker, Blue, Medium Strength, Liquid, 35 mL Bottle, PK4

  • Mfr # 40JM29

  • Zoro # G0118520


product price: $78.25
/pk 4, $19.56/ea
Free Shipping & Returns

Key Features

Series
Not Specified
Color
Blue
Product Form
Liquid
Container Size
1.2 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40JM29
Zoro #
G0118520
UPC #
190735551370
Country of Origin
United States

Dimensions

Container Size
1.2 fl oz
For Maximum Thread Diameter
3/4 in
Size
35 mL
For Fastener Dia.
1/4 in to 1 in

Details

Item
Threadlocker
Series
Not Specified
Color
Blue
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
Medium
Cure Type
Anaerobic
Working Time
Not Specified
Threadlocker Classification
Threadlocker
Gap Fill
Not Specified
Specific Gravity
1.06
Threadlocker Disassembly
Removable
Chemical Type
Anaerobic
Application
For Cup and Core Plugs, Starter Mounting Bolts, Alternator Mounting Bolts, Oil Pan Bolts, Intake Manifold Bolts, Drive Shaft Bolts, Pulley Bolts, Valve Cover Bolts
Flash Point
199 Degrees F
Temp. Range
-75 Degrees to 350 Degrees F
Viscosity
Thixotropic
Prevailing Torque
53 in-lb
Full Cure Time
1 day
VOC Content Weight Percentage
0 %
Breakaway Torque
115 in-lb
Minimum Operating Temperature
-65 Degrees F
Storage Requirements
Cool and Dry Place
Maximum Operating Temperature
300 Degrees F
Removal Method
Hand Tools

Description

Formerly Imperial Supplies.


Threadlocker, Threadlocking Strength Medium, Color Blue, Container Size 1.2 fl oz, Container Type Bottle, For Maximum Thread Diameter 3/4 in, Breakaway Torque 115 in-lb, Cure Type Anaerobic, Flash Point 199 Degrees F, Full Cure Time 1 day, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.