Zoro Homepage

Threadlocker, Red, High Strength, Liquid, 35 mL Bottle, PK4

  • Mfr # 40JM30

  • Zoro # G0118511


product price: $57.75
/pk 4, $14.44/ea

Key Features

Series
Not Specified
Color
Red
Product Form
Liquid
Container Size
1.2 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40JM30
Zoro #
G0118511
UPC #
190735551387
Country of Origin
United States

Dimensions

Container Size
1.2 fl oz
For Maximum Thread Diameter
1 in
For Fastener Dia.
1/4 in to 1 in
Size
35 mL

Details

Item
Threadlocker
Series
Not Specified
Color
Red
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
High
Cure Type
Anaerobic
Working Time
Not Specified
Threadlocker Disassembly
Permanent
Threadlocker Classification
Threadlocker
Specific Gravity
1.06
Gap Fill
Not Specified
Flash Point
212 Degrees F
Viscosity
Thixotropic
Application
For Cup and Core Plugs, Starter Mounting Bolts, Alternator Mounting Bolts, Oil Pan Bolts, Intake Manifold Bolts, Drive Shaft Bolts, Pulley Bolts, Valve Cover Bolts
Temp. Range
-75 Degrees to 350 Degrees F
Chemical Type
Anaerobic
Breakaway Torque
230 in-lb
Maximum Operating Temperature
300 Degrees F
VOC Content Weight Percentage
0 %
Prevailing Torque
225 in-lb
Storage Requirements
Cool and Dry Place
Minimum Operating Temperature
-65 Degrees F
Full Cure Time
1 day
Removal Method
Heat and Hand Tools

Description

Formerly Imperial Supplies.


Threadlocker, Threadlocking Strength High, Color Red, Container Size 1.2 fl oz, Container Type Bottle, For Maximum Thread Diameter 1 in, Breakaway Torque 230 in-lb, Cure Type Anaerobic, Flash Point 212 Degrees F, Full Cure Time 1 day, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.