Thumb Screw, #10-32 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1 in Lg, 5 PK

  • Mfr # TSFIX-100100P-005P

  • Zoro # G2947637


product price: $9.79
/pk 5, $1.96/ea

Key Features

Thread Size
#10-32
Head Shape
Spade
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSFIX-100100P-005P
Zoro #
G2947637
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#10-32
Fastener Length
1 in
Head Height
3/8 in
Head Width
9/16 in
Screw Size
#10
Overall Length
1 in
Maximum Head Height
3/8 in
Maximum Head Width
9/16 in

Details

Head Shape
Spade
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Item
Thumb Screw
Head Type
Spade
Tip Material
18-8 Stainless Steel
System of Measurement
Inch
Rockwell Hardness
RC 80-90B
Head Style
Thumb
Type
Thumb Screw
Pack Size
Small
Includes Nut
Nut Not Included
Material Grade/Class
18-8

Description

Thumb Screw, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size #10-32, Fastener Length 1 in, Thread Length Not Applicable, Head Width 0.563 in, Head Height 0.375 in, Tensile Strength Not Applicable, Head Type Spade, Maximum Head Width 9/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.6.8 2010, Drive Not Applicable, Head Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products