Thumb Screw, #10 Thread Size, Round, Zinc Plated Steel, 1/2 in Lg, 8000 PK

  • Mfr # 1008U

  • Zoro # G4858425


product price:  $397.99
/pk 8000, $0.05/ea
Free Shipping & Returns

Key Features

Thread Size
#10
Head Shape
Round
Material
Steel
Finish
Zinc Plated
Rockwell Hardness
C28 to 38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1008U
Zoro #
G4858425
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10
Fastener Length
1/2 in

Details

Head Shape
Round
Material
Steel
Finish
Zinc Plated
Item
Thumb Screw
Rockwell Hardness
C28 to 38
System of Measurement
Inch
Compliance
ASME B18.6.3

Description

Thumb Screws, 10X1/2 U DRIVE SCR,PK8000, Package Quantity 8000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.