
Thumb Screw, #10 Thread Size, Round, Zinc Plated Steel, 1/4 in Lg, 10000 PK
Mfr # 1004U
Zoro # G4860674
product price:Â $473.99
/pk 10000, $0.05/ea
Free Shipping & Returns
Key Features
Thread Size
#10
Head Shape
Round
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1004U
Zoro #
G4860674
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10
Fastener Length
1/4 in
Details
Head Shape
Round
Material
Steel
Finish
Zinc Plated
Item
Thumb Screw
System of Measurement
Inch
Rockwell Hardness
C28 to 38
Compliance
ASME B18.6.3
Description
Thumb Screws, 10X1/4 U DRIVE SC,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.