Thumb Screw, 1/4"-20, Full Thread, 2"L
- Mfr # 1-1CP-10-17-
- Zoro # G022414622
product price:Â
$
3.79
/ea
Key Features
Drive
No Drive
Thread Fit
2A
Thread Style
Fully Threaded
Shoulder Length
1/2 in
Screw Size
#10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-1CP-10-17-
- Zoro #
- G022414622
- UPC #
- -
- Country of Origin
- Multiple
- Drive
- No Drive
- Thread Fit
- 2A
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Head Shape
- Wing
- Tip Type
- Oval
- Tip Material
- Malleable Iron
- Rockwell Hardness
- HB156
- Material
- Iron
- Includes Nut
- Nut Not Included
- Head Type
- Wing
- Thread Type
- Coarse
- Pack Size
- Small
- Item
- Thumb Screw
- System of Measurement
- Inch
- Type
- Thumb Screw
- Finish
- Zinc-Plated
- Grip Style
- Smooth
- Tensile Strength
- 50,000 psi
- Shell Material
- Iron
Dimensions
- Shoulder Length
- 1/2 in
- Screw Size
- #10
- Maximum Head Height
- 1/2 in
- Maximum Head Width
- 1 1/16 in
- Fastener Length
- 1 1/2 in
- Thread Size
- #10-24
- Wire Rope Length
- 1 1/2 in
- Shoulder Diameter
- 3/8 in
- Head Thickness
- 0.375 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size #10-24, Fastener Length 1 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 1/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1/2 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.