Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 1/4"-20, Fully T, 1/2"L
- Mfr # 1-1CJ-10-17-
- Zoro # G922413770
product price:Â
$
3.39
/ea
Key Features
Tensile Strength
50,000 psi
Finish
Zinc-Plated
Head Type
Wing
Tip Material
Malleable Iron
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-1CJ-10-17-
- Zoro #
- G922413770
- UPC #
- -
- Country of Origin
- Multiple
- Tensile Strength
- 50,000 psi
- Finish
- Zinc-Plated
- Head Type
- Wing
- Tip Material
- Malleable Iron
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Head Shape
- Wing
- Item
- Thumb Screw
- Type
- Thumb Screw
- Includes Nut
- Nut Not Included
- Thread Fit
- 2A
- Tip Type
- Oval
- Drive
- No Drive
- Material
- Iron
- Grip Style
- Smooth
- Pack Size
- Small
- Rockwell Hardness
- HB156
- Head Texture
- Smooth
- Thread Type
- Coarse
- Shell Material
- Iron
Dimensions
- Fastener Length
- 3/4 in
- Thread Size
- #10-24
- Maximum Head Width
- 1 1/16 in
- Maximum Head Height
- 1/2 in
- Head Thickness
- 0.375 in
- Wire Rope Length
- 3/4 in
- Shoulder Length
- 1/2 in
- Screw Size
- #10
- Shoulder Diameter
- 3/8 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size #10-24, Fastener Length 3/4 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 1/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1/2 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.