Shop ZORO SELECT

Thumb Screw, 1/4"-20, Full Thread, 3"L

  • Mfr # 1-CDG-10-17-
  • Zoro # G522413668

product price: 
$
3.39
/ea

Key Features

Thread Type
Coarse
Grip Style
Smooth
Head Shape
Wing
Head Type
Wing
Material
Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1-CDG-10-17-
Zoro #
G522413668
UPC #
-
Country of Origin
Multiple

Dimensions

Wire Rope Length
1/2 in
Fastener Length
1/2 in
Maximum Head Height
5/8 in
Shoulder Length
5/8 in
Thread Size
1/4"-20
Head Thickness
0.438 in
Maximum Head Width
1 3/8 in
Shoulder Diameter
7/16 in
Screw Size
1/4 in
Overall Length
1/2 in
Length
1/2 in

Details

Thread Type
Coarse
Grip Style
Smooth
Head Shape
Wing
Head Type
Wing
Material
Iron
Rockwell Hardness
HB156
Drive
No Drive
Item
Thumb Screw
System of Measurement
Inch
Thread Style
Fully Threaded
Head Texture
Smooth
Type
Thumb Screw
Tip Type
Oval
Includes Nut
Nut Not Included
Tip Material
Malleable Iron
Thread Fit
2A
Pack Size
Small
Tensile Strength
50,000 psi
Finish
Zinc-Plated
Shell Material
Iron

Description

Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 5/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products