Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 1/4"-20, Fully T, 2.5"L
- Mfr # 1-CDG-02-M7-
- Zoro # G822414075
product price:Â
$
3.69
/ea
Key Features
Thread Style
Fully Threaded
Maximum Head Width
1 1/4 in
Tensile Strength
50,000 psi
Grip Style
Smooth
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-CDG-02-M7-
- Zoro #
- G822414075
- UPC #
- -
- Country of Origin
- Multiple
- Thread Style
- Fully Threaded
- Tensile Strength
- 50,000 psi
- Grip Style
- Smooth
- Thread Fit
- 2A
- Head Texture
- Smooth
- Thread Type
- Coarse
- Tip Type
- Oval
- Finish
- Plain
- Material
- Iron
- Tip Material
- Malleable Iron
- Type
- Thumb Screw
- Head Shape
- Wing
- Head Type
- Wing
- System of Measurement
- Inch
- Rockwell Hardness
- HB156
- Drive
- No Drive
- Includes Nut
- Nut Not Included
- Item
- Thumb Screw
- Pack Size
- Small
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Maximum Head Width
- 1 1/4 in
- Thread Size
- 1/4"-20
- Screw Size
- 1/4 in
- Shoulder Length
- 13/16 in
- Fastener Length
- 1/2 in
- Wire Rope Length
- 1/2 in
- Head Thickness
- 0.563 in
- Maximum Head Height
- 13/16 in
- Shoulder Diameter
- 9/16 in
- Overall Length
- 1/2 in
- Length
- 1/2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 13/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.