Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 5/16"-18, Fully T, 3/4"L
- Mfr # 1-GHT-07-M7-
- Zoro # G522414559
product price:Â
$
6.49
/ea
Key Features
Tip Material
Malleable Iron
Tip Type
Oval
Thread Type
Coarse
Rockwell Hardness
HB156
Maximum Head Width
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-GHT-07-M7-
- Zoro #
- G522414559
- UPC #
- -
- Country of Origin
- Multiple
- Tip Material
- Malleable Iron
- Tip Type
- Oval
- Thread Type
- Coarse
- Rockwell Hardness
- HB156
- Thread Style
- Fully Threaded
- Item
- Thumb Screw
- Thread Fit
- 2A
- System of Measurement
- Inch
- Grip Style
- Smooth
- Head Texture
- Smooth
- Tensile Strength
- 50,000 psi
- Head Type
- Wing
- Finish
- Plain
- Includes Nut
- Nut Not Included
- Pack Size
- Small
- Head Shape
- Wing
- Drive
- No Drive
- Type
- Thumb Screw
- Material
- Iron
- Shell Material
- Iron
Dimensions
- Fastener Length
- 3 in
- Maximum Head Width
- 2 1/4 in
- Head Thickness
- 0.75 in
- Thread Size
- 1/2"-13
- Maximum Head Height
- 1 in
- Shoulder Diameter
- 3/4 in
- Shoulder Length
- 1 in
- Wire Rope Length
- 3 in
- Screw Size
- 1/2 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 1/2 In.-13, Fastener Length 3 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 2 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 1 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.