Thumb Screw, 1/4"-20, Fully T, 2.5"L
- Mfr # 1-EFJ-02-M7-
- Zoro # G922414715
product price:Â
$
4.39
/ea
Key Features
Material
Iron
Shoulder Length
1 in
Head Type
Wing
Thread Style
Fully Threaded
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-EFJ-02-M7-
- Zoro #
- G922414715
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Iron
- Head Type
- Wing
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Thread Type
- Coarse
- Type
- Thumb Screw
- Rockwell Hardness
- HB156
- Pack Size
- Small
- System of Measurement
- Inch
- Includes Nut
- Nut Not Included
- Tensile Strength
- 50,000 psi
- Finish
- Plain
- Item
- Thumb Screw
- Head Shape
- Wing
- Thread Fit
- 2A
- Tip Type
- Oval
- Grip Style
- Smooth
- Drive
- No Drive
- Tip Material
- Malleable Iron
- Shell Material
- Iron
Dimensions
- Shoulder Length
- 1 in
- Shoulder Diameter
- 3/4 in
- Thread Size
- 3/8"-16
- Maximum Head Width
- 1 7/16 in
- Screw Size
- 3/8 in
- Head Thickness
- 0.75 in
- Maximum Head Height
- 1 in
- Fastener Length
- 3/4 in
- Wire Rope Length
- 3/4 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 3/8 In.-16, Fastener Length 3/4 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.