Thumb Screw, 1/4"-20, Fully T, 2.5"L
- Mfr # 1-EFJ-07-17-
- Zoro # G622413773
product price:Â
$
4.59
/ea
Key Features
Fastener Length
3/4 in
Head Thickness
0.625 in
Tip Material
Malleable Iron
Thread Fit
2A
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-EFJ-07-17-
- Zoro #
- G622413773
- UPC #
- -
- Country of Origin
- Multiple
- Tip Material
- Malleable Iron
- Thread Fit
- 2A
- Item
- Thumb Screw
- Head Texture
- Smooth
- Tensile Strength
- 50,000 psi
- Drive
- No Drive
- Finish
- Zinc-Plated
- Pack Size
- Small
- Includes Nut
- Nut Not Included
- Thread Style
- Fully Threaded
- Grip Style
- Smooth
- Type
- Thumb Screw
- Tip Type
- Oval
- Rockwell Hardness
- HB156
- Head Shape
- Wing
- Head Type
- Wing
- System of Measurement
- Inch
- Thread Type
- Coarse
- Material
- Iron
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Fastener Length
- 3/4 in
- Head Thickness
- 0.625 in
- Wire Rope Length
- 3/4 in
- Thread Size
- 3/8"-16
- Shoulder Length
- 7/8 in
- Shoulder Diameter
- 5/8 in
- Maximum Head Width
- 1 13/16 in
- Maximum Head Height
- 7/8 in
- Screw Size
- 3/8 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 3/8 In.-16, Fastener Length 3/4 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 13/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.