Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 3/4 in Lg

  • Mfr # WFTSSS20

  • Zoro # G2543125

CAD Available

product price: $17.69
/pk 5, $3.54/ea

Key Features

CAD Drawing
Thread Size
1/4"-20
Fastener Length
3/4 in
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFTSSS20
Zoro #
G2543125
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
3/4 in
Head Height
1/4 in
Head Thickness
0.25 in
Head Width
1/4 in
Head Dia.
37/64 in
Shoulder Length
1/8 in
Maximum Head Height
1/4 in
Overall Length
3/4 in
Screw Size
1/4"
Shoulder Diameter
31/64 in
Thread Length
3/4 in
Maximum Head Width
1/4 in

Details

Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Tensile Strength
80,000
Item
Thumb Screw
Head Type
Knurled
Rockwell Hardness
B85 to B95
Class
2A
System of Measurement
Inch
Tip Material
18-8 Stainless Steel
Head Style
Thumb
Type
Thumb Screw
Thread Fit
2A
Includes Nut
Nut Not Included
Grip Style
Knurled
Pack Size
Small
Material Grade/Class
18-8
Head Texture
Knurled
Thread Type
Coarse
Drive
No Drive
CAD Available
Yes

Description

Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Thread Length 3/4 in, Head Width 0.25 in, Head Height 0.25 in, Tensile Strength 80,000 psi, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 1/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Material Stainless Steel, Head Shape Round, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.