Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 2 1/2 in Lg

  • Mfr # Z0684

  • Zoro # G2892951


product price:  $23.49
/ea

Key Features

Thread Size
1/4"-28
Fastener Length
2 1/2 in
Head Shape
Round
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z0684
Zoro #
G2892951
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Fastener Length
2 1/2 in
Head Height
7/32 in
Head Dia.
11/16 in
Head Width
0.688 in
Overall Length
2 23/32 in
Maximum Head Height
7/32 in
Screw Size
1/4"
Maximum Head Width
11/16 in

Details

Head Shape
Round
Material
Steel
Finish
Black Oxide
Head Material
Steel
Thread Style
Fully Threaded
Tensile Strength
57,000
Item
Thumb Screw
Rockwell Hardness
B68 to B71
System of Measurement
Inch
Head Type
Cheese
Tip Material
Steel
Type
Thumb Screw
Made in North America
Made in North America
For Use in Systems
Jig and Fixture Component
Head Style
Thumb
Grip Style
Knurled
Pack Size
Small
Includes Nut
Nut Not Included
Thread Type
Fine
Head Texture
Knurled
Drive
No Drive

Description

Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Black Oxide, Material Steel, Thread Size 1/4 In.-28, Fastener Length 2 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 0.688 in, Head Height 0.219 in, Tensile Strength 57,000 psi, Head Type Cheese, Maximum Head Width 11/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products