
Thumb Screw, 1/4"-28 Thread Size, Spade, Zinc Plated Steel, 1 in Lg, 600 PK
Mfr # 1516TS
Zoro # G4848040
product price:Â $217.99
/pk 600, $0.36/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-28
Fastener Length
1 in
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1516TS
Zoro #
G4848040
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-28
Fastener Length
1 in
Details
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Tensile Strength
48000 psi
Item
Thumb Screw
Head Type
Thumb
System of Measurement
Inch
Description
1/4-28X1 Thumb Screw With Shoulder Full Thread Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.