
Thumb Screw, #14 Thread Size, Round, Plain Stainless Steel, 1/2 in Lg, 3000 PK
Mfr # 1408U188
Zoro # G4858364
product price: $928.99
/pk 3000, $0.31/ea
Free Shipping & Returns
Key Features
Thread Size
#14
Head Shape
Round
Material
Stainless Steel
Finish
Plain
Head Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1408U188
Zoro #
G4858364
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#14
Fastener Length
1/2 in
Details
Head Shape
Round
Material
Stainless Steel
Finish
Plain
Head Material
Steel
Item
Thumb Screw
System of Measurement
Inch
Compliance
ASME B18.6.3
Description
Thumb Screws, 14X1/2 U DRIVE SCR,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.