Thumb Screw, #14 Thread Size, Round, Zinc Plated Steel, 1-1/4 in Lg, 2000 PK

  • Mfr # 1420U

  • Zoro # G4848564


product price: $442.99
/pk 2000, $0.22/ea
Free Shipping & Returns

Key Features

Thread Size
#14
Head Shape
Round
Material
Steel
Finish
Zinc Plated
Rockwell Hardness
C28 to 38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1420U
Zoro #
G4848564
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#14
Fastener Length
1-1/4 in

Details

Head Shape
Round
Material
Steel
Finish
Zinc Plated
Item
Thumb Screw
Rockwell Hardness
C28 to 38
System of Measurement
Inch
Compliance
ASME B18.6.3

Description

Thumb Screws, 14X1 1/4 U DRIVE S,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products