Thumb Screw, 3/8"-16, Full Thread, 1"L
- Mfr # 1-DEJ-07-M7-
- Zoro # G322414681
product price:Â
$
3.99
/ea
Key Features
Thread Style
Fully Threaded
Rockwell Hardness
HB156
Maximum Head Width
1 3/4 in
Thread Size
5/16"-18
Screw Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-DEJ-07-M7-
- Zoro #
- G322414681
- UPC #
- -
- Country of Origin
- Multiple
- Thread Style
- Fully Threaded
- Rockwell Hardness
- HB156
- Item
- Thumb Screw
- Includes Nut
- Nut Not Included
- Pack Size
- Small
- Tip Material
- Malleable Iron
- Tip Type
- Oval
- System of Measurement
- Inch
- Drive
- No Drive
- Grip Style
- Smooth
- Head Texture
- Smooth
- Finish
- Plain
- Head Shape
- Wing
- Material
- Iron
- Thread Type
- Coarse
- Head Type
- Wing
- Thread Fit
- 2A
- Type
- Thumb Screw
- Tensile Strength
- 50,000 psi
- Shell Material
- Iron
Dimensions
- Maximum Head Width
- 1 3/4 in
- Thread Size
- 5/16"-18
- Screw Size
- 5/16 in
- Shoulder Length
- 3/4 in
- Maximum Head Height
- 3/4 in
- Shoulder Diameter
- 5/8 in
- Head Thickness
- 0.625 in
- Fastener Length
- 3/4 in
- Wire Rope Length
- 3/4 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 5/16 In.-18, Fastener Length 3/4 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 3/4 in, Minimum Head Width Not Applicable, Maximum Head Height 3/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.