Thumb Screw, 3/8"-16, Full Thread, 1"L
- Mfr # 1-EFL-07-86-
- Zoro # G222414118
product price:Â
$
4.59
/ea
Key Features
Thread Type
Coarse
Finish
Zinc-Plated
Head Type
Wing
Tensile Strength
50,000 psi
Tip Material
Malleable Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-EFL-07-86-
- Zoro #
- G222414118
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Shoulder Length
- 7/8 in
- Screw Size
- 3/8 in
- Shoulder Diameter
- 5/8 in
- Fastener Length
- 1 in
- Maximum Head Width
- 1 13/16 in
- Thread Size
- 3/8"-16
- Wire Rope Length
- 1 in
- Maximum Head Height
- 7/8 in
- Head Thickness
- 0.625 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 3/8 In.-16, Fastener Length 1 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 13/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.