Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 3/8"-16, Fully T, 2.5"L
- Mfr # 1-EFR-07-M7-
- Zoro # G022414158
product price:Â
$
4.79
/ea
Key Features
Head Type
Wing
Material
Iron
Includes Nut
Nut Not Included
Thread Size
3/8"-16
Grip Style
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-EFR-07-M7-
- Zoro #
- G022414158
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Wing
- Material
- Iron
- Includes Nut
- Nut Not Included
- Grip Style
- Smooth
- Pack Size
- Small
- Head Texture
- Smooth
- Thread Fit
- 2A
- Tensile Strength
- 50,000 psi
- Tip Material
- Malleable Iron
- Thread Type
- Coarse
- Rockwell Hardness
- HB156
- System of Measurement
- Inch
- Item
- Thumb Screw
- Type
- Thumb Screw
- Thread Style
- Fully Threaded
- Tip Type
- Oval
- Drive
- No Drive
- Head Shape
- Wing
- Finish
- Plain
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Thread Size
- 3/8"-16
- Shoulder Diameter
- 5/8 in
- Head Thickness
- 0.625 in
- Shoulder Length
- 7/8 in
- Screw Size
- 3/8 in
- Wire Rope Length
- 2 in
- Maximum Head Height
- 7/8 in
- Maximum Head Width
- 1 13/16 in
- Fastener Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 3/8 In.-16, Fastener Length 2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 13/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.