U-Drive Screws, PK200
- Mfr # ZSCRW-10002
- Zoro # G523551338
product price:Â
$
39.19
/pk of 200, $0.20/ea
Key Features
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Features
Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
Includes Nut
Nut Not Included
Head Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-10002
- Zoro #
- G523551338
- UPC #
- 197666320587
- Country of Origin
- United States
- Item
- U-Drive Screws
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.6.3
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Includes Nut
- Nut Not Included
- Head Material
- Steel
- Removable
- Not Removable
- Type
- U-Drive Screw
- Thread Style
- Fully Threaded
- Finish
- Black Oxide
- Thread Direction
- Right Hand
- Material
- Steel
- Head Shape
- Round
- Head Type
- Round
- Traction Material
- Steel
Dimensions
- Screw Size
- #6
- Fastener Length
- 5/16 in
- Maximum Head Width
- 1/4 in
- Thread Size
- #6
- Maximum Head Height
- 3/32 in
Description
U-Drive Screws, Type U-Drive Screw, Finish Black Oxide, Material Steel, Thread Size #6, Fastener Length 5/16 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Round, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.6.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.