Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.71 in Head Ht, 1 in Lg, 5 PK
Mfr # TSI0370100P0-005P
Zoro # G2503891
product price:Â $11.79
/pk 5, $2.36/eaKey Features
Thread Size
3/8"-16
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TSI0370100P0-005P
Zoro #
G2503891
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Fastener Length
1 in
Head Height
0.71 in
Head Width
1.09 in
Overall Length
1 in
Maximum Head Height
45/64 in
Maximum Head Width
1 3/32 in
Screw Size
3/8"
Details
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Item
Thumb Screw
Rockwell Hardness
Brinell Min 137
Tip Material
Steel
Head Type
Spade
System of Measurement
Inch
Head Style
Thumb
Includes Nut
Nut Not Included
Pack Size
Small
Type
Thumb Screw
Description
Thumb Screw, Type Thumb Screw, Finish Zinc-Plated, Material Steel, Thread Size 3/8 In.-16, Fastener Length 1 in, Thread Length Not Applicable, Head Width 1.09 in, Head Height 0.71 in, Tensile Strength 48,000 psi, Head Type Spade, Maximum Head Width 1 3/32 in, Minimum Head Width Not Applicable, Maximum Head Height 45/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.6.8 2010, Drive Not Applicable, Head Material Steel/Zinc, Head Shape Spade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.