Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 5/16"-18, Fully T, 1.5"L
- Mfr # 1-DEP-07-M7-
- Zoro # G822414549
product price:Â
$
4.19
/ea
Key Features
Shoulder Diameter
5/8 in
Shoulder Length
3/4 in
Pack Size
Small
Head Texture
Smooth
Tip Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-DEP-07-M7-
- Zoro #
- G822414549
- UPC #
- -
- Country of Origin
- Multiple
- Pack Size
- Small
- Head Texture
- Smooth
- Tip Type
- Oval
- Thread Fit
- 2A
- Item
- Thumb Screw
- System of Measurement
- Inch
- Material
- Iron
- Rockwell Hardness
- HB156
- Head Shape
- Wing
- Thread Style
- Fully Threaded
- Tensile Strength
- 50,000 psi
- Finish
- Plain
- Type
- Thumb Screw
- Head Type
- Wing
- Drive
- No Drive
- Grip Style
- Smooth
- Tip Material
- Malleable Iron
- Thread Type
- Coarse
- Includes Nut
- Nut Not Included
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Shoulder Diameter
- 5/8 in
- Shoulder Length
- 3/4 in
- Head Thickness
- 0.625 in
- Thread Size
- 5/16"-18
- Maximum Head Height
- 3/4 in
- Wire Rope Length
- 1 1/2 in
- Screw Size
- 5/16 in
- Fastener Length
- 1 1/2 in
- Maximum Head Width
- 1 3/4 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 5/16 In.-18, Fastener Length 1 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 3/4 in, Minimum Head Width Not Applicable, Maximum Head Height 3/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.