Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 5/16"-18, Fully T, 2.5"L
- Mfr # 1-DER-07-M7-
- Zoro # G222414781
product price:Â
$
4.19
/ea
Key Features
Shoulder Length
3/4 in
Head Type
Wing
Type
Thumb Screw
Thread Fit
2A
Tensile Strength
50,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-DER-07-M7-
- Zoro #
- G222414781
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Wing
- Type
- Thumb Screw
- Thread Fit
- 2A
- Tensile Strength
- 50,000 psi
- Tip Type
- Oval
- Thread Style
- Fully Threaded
- Item
- Thumb Screw
- Drive
- No Drive
- Head Texture
- Smooth
- Tip Material
- Malleable Iron
- Rockwell Hardness
- HB156
- Finish
- Plain
- Includes Nut
- Nut Not Included
- Pack Size
- Small
- Head Shape
- Wing
- System of Measurement
- Inch
- Grip Style
- Smooth
- Material
- Iron
- Thread Type
- Coarse
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Shoulder Length
- 3/4 in
- Fastener Length
- 2 in
- Thread Size
- 5/16"-18
- Head Thickness
- 0.625 in
- Wire Rope Length
- 2 in
- Screw Size
- 5/16 in
- Maximum Head Height
- 3/4 in
- Shoulder Diameter
- 5/8 in
- Maximum Head Width
- 1 3/4 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 5/16 In.-18, Fastener Length 2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 3/4 in, Minimum Head Width Not Applicable, Maximum Head Height 3/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.