Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 5/16"-18, Fully T, 1.5"L
- Mfr # 1-EFT-10-M7-
- Zoro # G322414308
product price:Â
$
5.89
/ea
Key Features
Head Type
Wing
Maximum Head Height
7/8 in
Tensile Strength
50,000 psi
System of Measurement
Inch
Includes Nut
Nut Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-EFT-10-M7-
- Zoro #
- G322414308
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Wing
- Tensile Strength
- 50,000 psi
- System of Measurement
- Inch
- Includes Nut
- Nut Not Included
- Drive
- No Drive
- Grip Style
- Smooth
- Thread Fit
- 2A
- Material
- Iron
- Pack Size
- Small
- Head Texture
- Smooth
- Thread Type
- Coarse
- Type
- Thumb Screw
- Rockwell Hardness
- HB156
- Tip Material
- Malleable Iron
- Thread Style
- Fully Threaded
- Finish
- Plain
- Tip Type
- Oval
- Head Shape
- Wing
- Item
- Thumb Screw
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Maximum Head Height
- 7/8 in
- Wire Rope Length
- 3 in
- Fastener Length
- 3 in
- Shoulder Diameter
- 5/8 in
- Thread Size
- 3/8"-16
- Shoulder Length
- 7/8 in
- Screw Size
- 3/8 in
- Head Thickness
- 0.625 in
- Maximum Head Width
- 1 11/16 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 3/8 In.-16, Fastener Length 3 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 11/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.