Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 5/16"-18, Fully T, 2.5"L
- Mfr # 1-CDR-02-M7-
- Zoro # G022414325
product price:Â
$
4.15
/ea
Key Features
Shoulder Length
13/16 in
Maximum Head Width
1 1/4 in
Fastener Length
2 in
Tip Type
Oval
Head Thickness
0.563 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-CDR-02-M7-
- Zoro #
- G022414325
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Thumb Screw
- Tip Type
- Oval
- Type
- Thumb Screw
- Pack Size
- Small
- Head Shape
- Wing
- Drive
- No Drive
- Rockwell Hardness
- HB156
- Grip Style
- Smooth
- Head Type
- Wing
- Thread Fit
- 2A
- Tensile Strength
- 50,000 psi
- Includes Nut
- Nut Not Included
- Finish
- Plain
- System of Measurement
- Inch
- Material
- Iron
- Tip Material
- Malleable Iron
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Shoulder Length
- 13/16 in
- Maximum Head Width
- 1 1/4 in
- Fastener Length
- 2 in
- Head Thickness
- 0.563 in
- Screw Size
- 1/4 in
- Wire Rope Length
- 2 in
- Shoulder Diameter
- 9/16 in
- Maximum Head Height
- 13/16 in
- Thread Size
- 1/4"-20
- Overall Length
- 2 in
- Length
- 2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 1/4 In.-20, Fastener Length 2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 13/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.