Thumb Screw, 5/16"-18, Fully T, 3/4"L
- Mfr # 1-DES-07-17-
- Zoro # G022413717
product price:Â
$
5.19
/ea
Key Features
Tip Type
Oval
Finish
Zinc-Plated
Head Type
Wing
Shoulder Length
3/4 in
Fastener Length
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-DES-07-17-
- Zoro #
- G022413717
- UPC #
- -
- Country of Origin
- Multiple
- Tip Type
- Oval
- Finish
- Zinc-Plated
- Head Type
- Wing
- Grip Style
- Smooth
- Tip Material
- Malleable Iron
- Type
- Thumb Screw
- Thread Type
- Coarse
- Pack Size
- Small
- Drive
- No Drive
- System of Measurement
- Inch
- Thread Fit
- 2A
- Includes Nut
- Nut Not Included
- Material
- Iron
- Item
- Thumb Screw
- Rockwell Hardness
- HB156
- Thread Style
- Fully Threaded
- Tensile Strength
- 50,000 psi
- Head Shape
- Wing
- Head Texture
- Smooth
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Shoulder Length
- 3/4 in
- Fastener Length
- 2 1/2 in
- Thread Size
- 5/16"-18
- Screw Size
- 5/16 in
- Maximum Head Height
- 3/4 in
- Shoulder Diameter
- 5/8 in
- Head Thickness
- 0.625 in
- Wire Rope Length
- 2 1/2 in
- Maximum Head Width
- 1 3/4 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 5/16 In.-18, Fastener Length 2 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 3/4 in, Minimum Head Width Not Applicable, Maximum Head Height 3/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.