Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 5/16"-18, Fully T, 2.5"L
- Mfr # 1-GHR-07-M7-
- Zoro # G622414299
product price:Â
$
5.99
/ea
Key Features
Head Texture
Smooth
System of Measurement
Inch
Includes Nut
Nut Not Included
Tensile Strength
50,000 psi
Tip Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-GHR-07-M7-
- Zoro #
- G622414299
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/2"-13
- Shoulder Diameter
- 3/4 in
- Shoulder Length
- 1 in
- Maximum Head Width
- 2 1/4 in
- Maximum Head Height
- 1 in
- Head Thickness
- 0.75 in
- Screw Size
- 1/2 in
- Wire Rope Length
- 2 in
- Fastener Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 1/2 In.-13, Fastener Length 2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 2 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 1 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.