
Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 1-1/4 in Lg, 400 PK
Mfr # 3120T
Zoro # G4848695
product price:Â $142.99
/pk 400, $0.36/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Fastener Length
1-1/4 in
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3120T
Zoro #
G4848695
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Fastener Length
1-1/4 in
Details
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Tensile Strength
48000 psi
Item
Thumb Screw
System of Measurement
Inch
Head Type
Thumb
Description
Thumb Screws, 5/16-18X1 1/4 FT TH,PK400, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.