Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1/2 in Lg, 5 PK

  • Mfr # 7130SS-SL

  • Zoro # G3506334


product price:  $11.99
/pk 5, $2.40/ea

Key Features

Thread Size
#8-32
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Thickness
0.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7130SS-SL
Zoro #
G3506334
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Fastener Length
1/2 in
Head Height
3/16 in
Head Thickness
0.1875 in
Head Width
3/16 in
Head Dia.
3/8 in
Overall Length
1/2 in
Screw Size
#8
Maximum Head Height
3/16 in
Drive Size
3/64 in
Thread Length
1/2 in
Maximum Head Width
3/16 in

Details

Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Tensile Strength
80,000
Item
Thumb Screw
Class
2A
Rockwell Hardness
B85 to B95
System of Measurement
Inch
Drive Type
Slotted
Head Type
Knurled
Tip Material
18-8 Stainless Steel
Type
Thumb Screw
Drive
Slotted
Head Style
Thumb
Includes Nut
Nut Not Included
Grip Style
Knurled
Pack Size
Small
Thread Fit
2A
Head Texture
Knurled
Material Grade/Class
18-8
Thread Type
Coarse

Description

Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size #8-32, Fastener Length 1/2 in, Thread Length 1/2 in, Head Width 0.188 in, Head Height 0.188 in, Tensile Strength 80,000 psi, Maximum Head Width 3/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Slotted, Drive Size 3/64 in, Head Material Stainless Steel, Head Shape Round, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.