Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb Screw, #8-32 Thread Size, Round, Plain Nylon, 61/200 in Head Ht, 3/8 in Lg, 10 PK

  • Mfr # 090832037T

  • Zoro # G3111096


product price: $4.19
/pk 10, $0.42/ea

Key Features

Thread Size
#8-32
Head Shape
Round
Material
Nylon
Finish
Plain
Head Height
61/200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
090832037T
Zoro #
G3111096
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Fastener Length
3/8 in
Head Height
61/200 in
Head Thickness
0.305 in
Head Dia.
17/40 in
Shoulder Length
11/64 in
Head Width
17/40 in
Screw Size
#8
Maximum Head Height
5/16 in
Overall Length
11/16 in
Maximum Head Width
27/64 in
Shoulder Diameter
11/32 in

Details

Head Shape
Round
Material
Nylon
Finish
Plain
Head Material
Nylon
Thread Style
Fully Threaded
Tensile Strength
99
Item
Thumb Screw
Class
2A/2B
Head Type
Knurled
Tip Material
Nylon
Temp. Range (F)
-40 to 185
Meets/Exceeds
IFI
Tip Type
Flat
System of Measurement
Inch
Grip Style
Knurled
Head Style
Thumb
Thread Fit
2A/2B
Type
Thumb Screw
Includes Nut
Nut Not Included
Pack Size
Small
Head Texture
Knurled
Drive
No Drive
Material Grade/Class
6/6
Thread Type
Coarse

Description

Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Nylon, Thread Size #8-32, Fastener Length 3/8 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 0.425 in, Head Height 0.305 in, Tensile Strength 99 psi, Maximum Head Width 27/64 in, Minimum Head Width Not Applicable, Maximum Head Height 5/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Material Nylon, Head Shape Round, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.