
Thumb Screw, #8 Thread Size, Round, Plain Stainless Steel, 1/4 in Lg, 10000 PK
Mfr # 0804U188
Zoro # G4864025
product price: $1,057.99
/pk 10000, $0.11/ea
Free Shipping & Returns
Key Features
Thread Size
#8
Head Shape
Round
Material
Stainless Steel
Finish
Plain
Head Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0804U188
Zoro #
G4864025
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#8
Fastener Length
1/4 in
Details
Head Shape
Round
Material
Stainless Steel
Finish
Plain
Head Material
Steel
Item
Thumb Screw
System of Measurement
Inch
Compliance
ASME B18.6.3
Description
Thumb Screws, 8X1/4 U DRIVE SCR,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.