Shop ZORO SELECT

Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 11/16 in Lg

  • Mfr # Z2313
  • Zoro # G3173712

product price: 
$
3.29
/ea

Key Features

Thread Size
#8-32
Fastener Length
11/16 in
Head Shape
Round
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z2313
Zoro #
G3173712
UPC #
-
Country of Origin
United States
Head Shape
Round
Material
Steel
Finish
Black Oxide
Head Material
Steel
Thread Style
Partially Threaded
Tensile Strength
57,000 psi
Item
Thumb Screw
Rockwell Hardness
B68 to B71
System of Measurement
Inch
Class
2A
Head Type
Cheese
Tip Material
Steel
Includes Nut
Nut Not Included
Grip Style
Knurled
Head Style
Flat
For Use in Systems
Jig and Fixture Component
Made in North America
Made in North America
Pack Size
Small
Thread Fit
2A
Features
Diamond Knurl
Type
Thumb Screw
Drive
No Drive
Thread Type
Coarse
Head Texture
Knurled
Shell Material
Steel

Description

Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Black Oxide, Material Steel, Thread Size #8-32, Fastener Length 11/16 in, Thread Style Partially Threaded, Thread Length Not Applicable, Head Width 0.438 in, Head Height 0.219 in, Tensile Strength 57,000 psi, Head Type Cheese, Maximum Head Width 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Features Diamond Knurl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products