Thumb Screw, M5-0.80 Thread Size, Round, Plain 18-8 Stainless Steel, 5 mm Head Ht, 13 mm Lg, 5 PK

  • Mfr # RMM3480-SS

  • Zoro # G3248506


product price: $14.59
/pk 5, $2.92/ea

Key Features

Thread Size
M5-0.80
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Height
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMM3480-SS
Zoro #
G3248506
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5-0.80
Fastener Length
13 mm
Head Height
5 mm
Head Thickness
5 mm
Head Width
5 mm
Head Dia.
11 mm
Overall Length
13 mm
Screw Size
M5
Thread Length
13 mm
Maximum Head Width
5 mm
Maximum Head Height
5 mm

Details

Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Tensile Strength
80,000
Item
Thumb Screw
System of Measurement
Metric
Class
2A
Rockwell Hardness
B85 to B95
Head Type
Knurled
Tip Material
18-8 Stainless Steel
Pack Size
Small
Head Style
Thumb
Thread Pitch
0.8 mm
Type
Thumb Screw
Includes Nut
Nut Not Included
Grip Style
Knurled
Thread Fit
2A
Thread Type
Coarse
Drive
No Drive
Head Texture
Knurled
Material Grade/Class
18-8

Description

Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size M5x0.80, Fastener Length 13 mm, Thread Length 13 mm, Head Width 5 mm, Head Height 5 mm, Tensile Strength 80,000 psi, Maximum Head Width 5 mm, Minimum Head Width Not Applicable, Maximum Head Height 5 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Drive No Drive, Head Material Stainless Steel, Head Shape Round, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products