Zoro Homepage

Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 14.8 mm Head Ht

  • Mfr # WS6X08050-001P1

  • Zoro # G3395637


product price: $4.89
/ea

Key Features

Thread Size
M8-1.25
Head Shape
Rounded Wing
Material
18-8 Stainless Steel
Finish
Plain
Head Height
14.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS6X08050-001P1
Zoro #
G3395637
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8-1.25
Fastener Length
50 mm
Head Height
14.8 mm
Head Dia.
13 4/5 mm
Head Width
30.3 mm
Screw Size
M8
Maximum Head Height
14.8 mm
Maximum Head Width
30.3 mm

Details

Head Shape
Rounded Wing
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Item
Thumb Screw
Head Type
Wing
Class
6g
Tip Type
Flat
Meets/Exceeds
Standards Comparable to DIN 316
System of Measurement
Metric
Thread Fit
8G
Thread Pitch
1.25 mm
Dimensional Standards
DIN 316
Pack Size
Small
Head Style
Thumb
Material Grade/Class
18-8

Description

Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size M8x1.25, Fastener Length 50 mm, Thread Length Not Applicable, Head Width 30.3 mm, Head Height 14.8 mm, Tensile Strength Not Applicable, Head Type Wing, Maximum Head Width 30.3 mm, Minimum Head Width Not Applicable, Maximum Head Height 14.8 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Dimensional Standards ~DIN 316-A2 W/WASHER, Drive Not Applicable, Head Shape Rounded Wing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products