Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, Zinc Plated Steel, 1-1/2 in Lg, 1250 PK
- Mfr # 1424KWSMS4W
- Zoro # G4689789
product price:Â
$
280.99
/pk of 1250, $0.22/ea
Free Shipping & Returns
Key Features
Fastener Length
1-1/2 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1424KWSMS4W
- Zoro #
- G4689789
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Thumb Screw
- System of Measurement
- Inch
- Head Type
- Wing
- Drive
- Hex
- Standards
- ASME B18.6.3, SAE J78
Dimensions
- Fastener Length
- 1-1/2 in
- Screw Size
- 1/4"-20
Description
Washer Assrts,1/4-20x1 1/2 UNSL,Package Quantity 1250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.