Thumb Screw, 1/4"-20, Full Thread, 3"L
- Mfr # 1-EFJ-10-17-
- Zoro # G722414366
product price:Â
$
4.99
/ea
Key Features
Finish
Zinc-Plated
Includes Nut
Nut Not Included
Drive
No Drive
Maximum Head Width
1 11/16 in
Rockwell Hardness
HB156
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-EFJ-10-17-
- Zoro #
- G722414366
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- Zinc-Plated
- Includes Nut
- Nut Not Included
- Drive
- No Drive
- Rockwell Hardness
- HB156
- Tip Material
- Malleable Iron
- Head Shape
- Wing
- Head Type
- Wing
- Thread Type
- Coarse
- Type
- Thumb Screw
- System of Measurement
- Inch
- Pack Size
- Small
- Thread Fit
- 2A
- Grip Style
- Smooth
- Item
- Thumb Screw
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Material
- Iron
- Tip Type
- Oval
- Tensile Strength
- 50,000 psi
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Maximum Head Width
- 1 11/16 in
- Wire Rope Length
- 3/4 in
- Maximum Head Height
- 7/8 in
- Screw Size
- 3/8 in
- Fastener Length
- 3/4 in
- Head Thickness
- 0.625 in
- Shoulder Length
- 7/8 in
- Thread Size
- 3/8"-16
- Shoulder Diameter
- 5/8 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 3/8 In.-16, Fastener Length 3/4 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 11/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.