Shop ZORO SELECT
See all product information
Create Account
ThumbScrew, 5/16"-18, Full Thread, 3"L
- Mfr # 1-DEJ-02-M7-
- Zoro # G422413720
product price:Â
$
4.49
/ea
Key Features
Tensile Strength
50,000 psi
Rockwell Hardness
HB156
Wire Rope Length
3/4 in
Shoulder Length
7/8 in
Shoulder Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-DEJ-02-M7-
- Zoro #
- G422413720
- UPC #
- -
- Country of Origin
- Multiple
- Tensile Strength
- 50,000 psi
- Rockwell Hardness
- HB156
- Head Texture
- Smooth
- Tip Material
- Malleable Iron
- Type
- Thumb Screw
- Material
- Iron
- Thread Fit
- 2A
- Grip Style
- Smooth
- Head Type
- Wing
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Head Shape
- Wing
- Drive
- No Drive
- Includes Nut
- Nut Not Included
- Pack Size
- Small
- Finish
- Plain
- Tip Type
- Oval
- Item
- Thumb Screw
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Wire Rope Length
- 3/4 in
- Shoulder Length
- 7/8 in
- Shoulder Diameter
- 5/8 in
- Maximum Head Width
- 1 3/8 in
- Thread Size
- 5/16"-18
- Head Thickness
- 0.625 in
- Fastener Length
- 3/4 in
- Screw Size
- 5/16 in
- Maximum Head Height
- 7/8 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 5/16 In.-18, Fastener Length 3/4 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 7/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.